Two Handle Widespread Bathroom Sink Faucet in Matte Black

You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K14408-3-BL
  • Item #8833972
  • Manufacturer Part #14408-3-BL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reversible quarter-turn washerless ceramic disc valves
  • Lower flow aerator options are available (refer to the Kohler Price Book)
  • Metal construction
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Cross handles
  • 5-1/2-in (140 mm) spout reach
  • For 8-in (203 mm) or 16-in (406 mm) centers
  • Pop-up drain with lift rod and tailpiece
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
5-1/2 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Height:
11-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
8-3/4 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Style:
Contemporary
Supply Lines Included:
No
Trim Only:
No
Valve Type:
Disc Valve
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
16 in
cUPC Certified:
Yes