Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Purist® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Cross handles
- Stationary spout
- Dual control wall-mounted
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- 9-in (229 mm) 90° spout from wall to center of drain
- Less drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Fixed
- Style:
- Contemporary
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes