Round Knob in Brass Tones
Purist® Round Knob in Brass Tones
Frequently Purchased Together
Product Details
- Solid-Brass construction for durability
- KOHLER finishes resist corrosion and tarnish
- Coordinates with other products in the Purist collection
- Installation template included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Diameter:
- 1-1/16 in
- Diameter - Base:
- 5/8 in
- Faucet Part Type:
- Trim
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Knob
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Cabinet Knob
- Shape:
- Round
- Style:
- Modern
- Width:
- 1-63/1000 in