Kohler Purist™ Showerhead with Arm and Flange

K14418

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 72 spray nozzles
  • Includes showerhead, arm and flange
  • MasterClean™ sprayface resists mineral buildup and is easy to clean
  • Purist

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Purist™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-1/2 in
End Connection 1
NPT
Faucet Material
Metal
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
12-5/16 in
Material
Metal
Shower Arm Reach
12-5/16 in
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday