Single Function Air Showerhead in Vibrant Moderne Brushed Gold
Purist® Single Function Air Showerhead in Vibrant Moderne Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WaterSense compliant and satisfies the water efficiency requirement for LEED certification. WaterSense labeled products meet flow, force and coverage requirements; guaranteeing a great showering experience while conserving water.
- Katalyst air-induction technology maximizes every water drop by infusing air into the water stream for a fuller, more powerful spray
- 2.0 gpm flow rate, saving up to 20% water consumption vs. conventional 2.5 gpm showerheads
- Shower arm and flange not included.
- New translucent nozzle color provides improved visual aesthetics with all available finishes
- The KOHLER Purist showerhead coordinates with other Purist faucets and accessories to complete your design solution
- MasterClean™ spray face resists hard water buildup and is easy to clean
- Optimized spray face features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
- Optimized spray face for maximum performance.
- Katalyst® Spray Technology with air induction ball joint (patent pending).
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Diameter:
- 5-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 3-15/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Air
- WaterSense Labeled:
- Yes