Kohler Purist® Single Function Full Showerhead in Polished Chrome

K939-G

Manufacturer Part #: 939-G-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 1.75 gpm
  • Coordinates with Purist® faucets and accessories
  • Showerarm and flange not included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Diameter
5-1/2 in
End Connections
NPT
Faucet Material
Metal
Faucet Mount
Wall Mount
GSA Approved
No
Green
WaterSense, Yes
Height
3-15/16 in
IAPMO Listed
No
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.75
Spray Type
Full
WaterSense Labeled
Yes
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday