Kohler

Purist® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KT14421-4L-CP  |  Manufacturer Part #T14421-4L-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance provides temperature regulation and anti-scald
  • Includes trim, tub spout, and showerarm. Valve not included.
  • Customize your shower with a Kohler showerhead
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with Purist faucets and accessories

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-11748 Series Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 8-7/16 in

Trim Only: Yes

Tub Spout Reach: 7-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No