Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT14501-4-BN
  • Item #3824531
  • Manufacturer Part #T14501-4-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Premium material construction for durability and reliability
  • Lever handle
  • Rite-Temp® pressure balancing technology
  • Material: Solid brass exposed pop-up drain without overflow
  • High-temperature limit stop
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Required accessories: Rough-in valve Kohler® K-11748-K-NA or Kohler® K-11748-KS-NA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
6-1/4 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Showerhead Function:
Dual
Style:
Contemporary
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No