Purist® Single Handle Kitchen Faucet in Vibrant® Polished Nickel

Part #K7507-SN  |  Item #4038427  |  Manufacturer Part #7507-SN

$ 555.75 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish:
Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-7/8 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: [High Arc, Gooseneck]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No