Kohler Purist® Single Handle Kitchen Faucet in Polished Chrome

K7506

Manufacturer Part #: 7506-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Three-function pull-out sprayhead with touch-control allows you to switch between spray, laminar flow and pause
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Purist®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
9-7/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Maximum Deck Thickness
2-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
7 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Spray Type
Pause, Spray, Stream
Supply Lines Included
Yes
Trim Only
No
Type
K7506-CP
UL Listed
No
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday