Kohler Purist® Single Handle Monoblock Bathroom Sink Faucet in Vibrant Rose Gold

K14402-4A-RGD

Manufacturer Part #: 14402-4A-RGD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complements the Purist® collection
  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance
  • Single-control operation allows faucet to be turned on and off at any temperature setting
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Single-hole mounting
  • Flexible supply lines for simplified installation
  • Spout reach: 5-1/2"
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Purist®
Deck Plate Included
No
Faucet Connection
Flexible
Faucet Connection Size
1-1/4 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
7-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
5-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday