Single Handle Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Purist® Single Handle Shower Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTLS14422-4-BL
  • Item #7533436
  • Manufacturer Part #TLS14422-4-BL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with any KOHLER showerhead
  • Complements the Purist faucet and accessory collections
  • Single handle controls both on/off activation and temperature setting
  • Lifetime limited warranty
  • ADA compliant
  • KOHLER finishes resist corrosion and tarnishing
  • Premium material construction with metal handle ensures reliability and durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-15/16 in
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No