KOHLER

Purist® Single Handle Shower Faucet in Polished Chrome

Part #KTLS14422-3-CP  |  Manufacturer Part #TLS14422-3-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Includes showerarm with flange
  • For use with any Kohler® showerhead (sold separately)
  • Coordinates with Purist® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-15/16 in

Faucet Connection: NPT

Faucet Height: 5-5/16 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Handle Material: Metal

Handle Type: Cross

Height: 5-5/16 in

IAPMO Listed: No

Length: 3/8 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Length: 3/8 in

Overall Width: 6-1/2 in

Shower Arm Reach: 3/8 in

Trim Only: Yes

WaterSense Labeled: No

Width: 6-1/2 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access