Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Moderne Brushed Gold (Trim Only)

You last purchased this on
 
KOHLER

Purist® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Moderne Brushed Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Moderne Brushed Gold (Trim Only)

  • Fast #
  • Part #KT14421-3-BGD
  • Item #3987427
  • Manufacturer Part #T14421-3-BGD
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Premium material construction for durability and reliability
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
Rite-Temp® K-304/K-P304 and K-11748 Series Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Shower Arm Reach:
10-5/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full Body
Trim Only:
Yes
Tub Spout Reach:
7-3/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No