Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Moderne Brushed Gold
Purist® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Moderne Brushed Gold
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 40-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction for durability and reliability
- Kohler® ceramic disc valves exceed industry longevity standards by two times for a lifetime of durable performance
- Complements the Purist® collection
- Flexible supply lines for simplified installation
- Single-hole mounting
- Also available with smile handle design option (Kohler® K-14404-4)
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Single-control operation allows faucet to be turned on and off at any temperature setting
- Low-flow aerator option available (please see latest price book)
- Spout reach: 6-1/4"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Deck Plate Included:
- No
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-1/4 in
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 6-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4 in