Single Handle Lever Floor Mount Filler in Vibrant Rose Gold

You last purchased this on
 
KOHLER

Purist® Single Handle Lever Floor Mount Filler in Vibrant Rose Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Single Handle Lever Floor Mount Filler in Vibrant Rose Gold

  • Fast #
  • Part #KT97328-4-RGD
  • Item #7362157
  • Manufacturer Part #T97328-4-RGD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Rose Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant Rose Gold
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
7 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
37 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
32-5/16 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
12-1/16 in
UL Listed:
No
WaterSense Labeled:
Yes
Width:
7-15/16 in