Kohler Purist® Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

KT97328-4

Manufacturer Part #: T97328-4-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 6 gpm at 45 psi
  • Includes integrated shift Ellipse® handshower
  • Includes Kohler® K-10257 Shift™ Ellipse® 25 gpm handshower with black handle and 60" shower hose
  • Requires Kohler® K-97339-NA mounting-block

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
37 in
Faucet Mount
Floor Mount
Flow Rate
7 gpm
GSA Approved
No
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Type
Lever
Height
37 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
12-1/16 in
Trim Only
Yes
Tub Spout Reach
12-1/16 in
Type
KT97328-4-CP
WaterSense Labeled
Yes
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday