Kohler Purist® Single Lever Handle Valve Trim Only in Vibrant Moderne Brushed Gold

KT14423-4-BGD

Manufacturer Part #: T14423-4-BGD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Purist faucets and accessories combine simple, architectural forms with sensual design lines
  • Featuring this modern, minimalist style, the Purist bath and shower faucet trim creates a sophisticated, unified look in your shower with a cross handle, spout, and showerhead
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Completes Purist design solution with Kohler fixtures and accessories

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1
Collection
Purist®
Depth
6-3/4 in
Faucet Height
6-1/2 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
6-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday