Rectangular Open Towel Ring in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Purist® Rectangular Open Towel Ring in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Rectangular Open Towel Ring in Vibrant Brushed Bronze

  • Fast #
  • Part #K14441-BV
  • Item #3786231
  • Manufacturer Part #14441-BV
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
2-1/2 in
Hardware Included:
Yes
Height:
6 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Projection:
2-1/2 in
Ring Type:
Open
Shape:
Rectangular
Width:
8-7/8 in