KOHLER

Purist® Two Handle Bridge Kitchen Faucet in Polished Chrome

Part #K7549-4  |  Manufacturer Part #7549-4-CP

Starting at
$ 785.59 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two lever handles offer separate control of hot and cold water
  • High-arch spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 8 in

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Two Handle, Bridge]

Lead Law Compliant: Yes

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Reach: 10-3/4 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Purist® Two Handle Bridge Kitchen Faucet in Polished Chrome / $785.59