Two Handle Roman Tub Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Purist® Two Handle Roman Tub Faucet in Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT14428-3-BL
  • Item #7780659
  • Manufacturer Part #T14428-3-BL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Material:
Metal
Handle Type:
Cross
Maximum Deck Thickness:
1-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-3/4 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No