Kohler Purist® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

KT14428-3-BN

Manufacturer Part #: T14428-3-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Purist® design with Kohler® fixtures and accessories
  • Spout: 7-1/2"
  • Material: Solid brass
  • Cross handle
  • Required accessories: Rough-in valve Kohler® K-300-K or Kohler® K-301-K

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Purist®
Faucet Connection
ID
Faucet Connection Size
3/4 in
Faucet Height
7-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Faucet Valve Type
Ceramic Disc
Flow Rate
16 gpm
Handle Type
Cross
Height
7-1/2 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
7-1/2 in
Spout Type
Non-Diverter
Trim Only
Yes
Tub Spout Reach
7-1/2 in
Tub Spout Type
Non-diverter
Type
KT14428-3-BN
WaterSense Labeled
No
Width
11-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday