Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)

You last purchased this on
 
KOHLER

Purist® Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Roman Tub Faucet in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT14428-4-SN
  • Item #1699611
  • Manufacturer Part #T14428-4-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Two handle bath faucet trim
  • Completes Purist® design with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Type:
Lever
Height:
11-3/8 in
IAPMO Listed -:
No
Length:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-3/4 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in