Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

  • Fast #
  • Part #K14406-4-BN
  • Item #1697922
  • Manufacturer Part #14406-4-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Two handle widespread sink faucet for 8" - 16" centers
  • Low-flow aerator option available (please see latest price book)
  • Handles pre-assembled on valves to simplify installation
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Fluid design lines for beauty and ease of cleaning
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-5/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-13/16 in
Spout Reach:
5-1/2 in
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Width:
8 in