Two Handle Widespread Bathroom Sink Faucet in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #KT14413-4-BGD
  • Item #3811437
  • Manufacturer Part #T14413-4-BGD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Two handle sink faucet trim for wall-mount installations
  • Flow rate: 1.2 gpm
  • Modern, minimal design complements the Purist® collection and accessories
  • Low-flow aerator option available (please see latest price book)
  • Fluid design lines for easy cleaning
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
OD
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Length:
6-3/4 in
Maximum Deck Thickness:
4-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-13/16 in
Spout Swivel:
35°
Spout Type:
Rigid
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8 in