Kohler

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Polished Nickel

Part #K14410-4-SN  |  Manufacturer Part #14410-4-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for beauty and ease of cleaning
  • Handles pre-assembled on valves to simplify installation
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 3-15/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-3/8 in

Spout Reach: 5 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 8 in

Frequently Purchased Together

+
+
+

This Item: Kohler Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Polished Nickel