Kohler

Purist® Two Handle Widespread Bathroom Sink Faucet in Vibrant Rose Gold

Part #K14406-4-RGD  |  Manufacturer Part #14406-4-RGD

Color/Finish:
Vibrant® Rose Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for beauty and ease of cleaning
  • Handles pre-assembled on valves to simplify installation
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Purist®

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 8-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5-1/2 in

Spout Type: Low Gooseneck Spout

Trim Only: No

WaterSense Labeled: Yes

Width: 8 in