Kohler

Purist® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #KT14415-3  |  Manufacturer Part #T14415-3-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle sink faucet trim for wall-mount installations
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Modern and minimal design complements the Purist® collection
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: OD

Faucet Connection Size: 5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Cross

Height: 8-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8-3/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-13/16 in

Spout Reach: 8-3/4 in

Spout Type: Rigid

Trim Only: No

Type: KT14415-3-CP

WaterSense Labeled: Yes

Width: 8 in

Frequently Purchased Together

+
+

This Item: Kohler Purist® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome