Kohler Purist® Valve Trim with Single Cross Handle for Thermostatic Valve in Vibrant Moderne Brushed Gold

KT14488-3-BGD

Manufacturer Part #: T14488-3-BGD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Wall-mount installation
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete

SPECIFICATIONS

Color Finish
Vibrant® Moderne Brushed Gold
Color Finish Category
Gold Tones
Height
6-3/8 in
Length
4-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday