KOHLER

Purist® Wading Pool® Wall Mount Basin in Biscuit

Part #K2314-96  |  Manufacturer Part #2314-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square shallow basin with 1-3/4" depth
  • No faucet holes and requires wall-mount faucet
  • Coordinates with other products in the Purist<REG/ collection
  • Optional porcelain hand basins in white porcelain and natural porcelain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Purist® Wading Pool®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 24 -1/4 in x 23-15/16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 22 in x 17-1/2 in x 1-3/4 in

Sink Depth: 4-1/8 in

Sink Installation Type: Wall Mount

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 23-15/16 in