Kohler Purist® Wall Mount Bath Spout in Vibrant Moderne Brushed Gold

K14426-BGD

Manufacturer Part #: 14426-BGD

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium construction ensures durability and reliability

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
CSA Certified
CSA B125
Collection
Purist®
Depth
7-3/4 in
Faucet Part Type
Spout
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
7-3/4 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
9 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday