Kohler

Purist® Wall Mount Soap/Lotion Dispenser in Vibrant Polished Nickel

Part #K14380-SN  |  Manufacturer Part #14380-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Height: 7-3/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-3/8 in

Material: Metal

Width: 3-1/8 in