Kohler Purist® Wall Mount Toilet Tissue Holder in Matte Black

K14377-BL

Manufacturer Part #: 14377-BL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist collection.
  • 8-3/16" (208 mm) x 3-1/8" (79 mm) x 1-7/8" (48 mm)
  • Pivoting holder makes changing toilet tissue quick and simple.
  • Premium metal construction for durability.
  • KOHLER finishes resist corrosion and tarnish.
  • Coordinates with other products in the Purist Collection.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Purist®
Depth
3-1/8 in
GSA Approved
No
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Pivoting
Yes
Projection
3-1/8 in
Width
8-3/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday