Kohler Purist® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

K14377-BN

Manufacturer Part #: 14377-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Purist®
Depth
3-3/4 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
Yes
Projection
3-3/4 in
Width
8-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday