Kohler

Purist® Wall Mount Toilet Tissue Holder in Vibrant Moderne Brushed Gold

Part #K14377-BGD  |  Manufacturer Part #14377-BGD

Color/Finish:
Vibrant® Moderne Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Depth: 3-3/4 in

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-3/16 in

Material: Metal

Mount Type: Wall

Pivoting: Yes

Projection: 3-3/4 in

Width: 8-3/16 in