Cold, Quarter Turn Ceramic Cartridge for K-15171-F-CP, K-15172-F-CP, K-15182-F-CP, K-15592-F-CP and K-7404-5A-CP
Cold, Quarter Turn Ceramic Cartridge for K-15171-F-CP, K-15172-F-CP, K-15182-F-CP, K-15592-F-CP and K-7404-5A-CP
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One-piece ceramic, 1/4 turn valve
- Solid construction provides increased durability and smooth handle rotation
- Kohler Genuine Parts
- Solid Construction For Smooth Handle Rotation
- Replaces full-turn Valvet GP30004
Specifications
- Cartridge Type:
- Cold, Ceramic Disc, Quarter Turn
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No