Kohler

Radiant® 3-Hole 1-Bowl Lavatory Sink in White

Part #K2917-8-0  |  Manufacturer Part #2917-8-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Overflow drain
  • Single-basin design
  • Material: Cast iron

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1, ASME A122.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Center Size: 8 in

Collection: Radiant®

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 or 4 Hole

Overall Sink Size: 19 in x 19 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 14 in x 12 in x 5 in

Sink Depth: 8-3/8 in

Sink Installation Type: Drop-in

Type: K2917-8-0

Vessel Only - FEI: Yes