Single Function Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Radiant® Single Function Showerhead in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Radiant® Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K13696-G-BN
  • Item #7662348
  • Manufacturer Part #13696-G-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
  • MasterClean(TM) spray face with translucent nozzles is easy to clean.
  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
  • 1/2-inch NPT connection.
  • 1.75 gpm (gallons per minute) flow rate.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Radiant®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Green Product:
Yes, WaterSense
Height:
2-13/16 in
Pressure - Maximum:
80 psi
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
10 in