Colander Board in White
Ravinia™ Colander Board in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable hardwood cutting board and polypropylene colander
- Colander is dishwasher safe
- Fits in the bowl of the Kohler® K-3222 and Kohler® K-3228 Ravinia® kitchen sinks and Kohler® K-3338 and Kohler® K-3355 Undertone® kitchen sinks
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3222 and K-3228 Ravinia® Kitchen Sinks and K-3338 and K-3355 Undertone® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Ravinia™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Length:
- 10-5/8 in
- Material:
- Hardwood, Plastic
- Material Type:
- Polypropylene
- Type:
- K3292-0
- Width:
- 14-1/2 in