Colander White
Ravinia™ Colander White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dishwasher safe
- Fits in the bowl of the K-3222, K-3224 and K-3232 Ravinia™ kitchen sinks and K-3336, K-3337, K-3354 and K-3356 Undertone® kitchen sinks
Specifications
- Collection:
- Ravinia™
- Color Finish Name:
- White
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 15 in