Plastic Seat Hardware in White
Plastic Seat Hardware in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet seat hardware pack
- Engineered to promote product longevity
- Kohler Genuine Parts
- Made with premium materials for enhanced durability
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2 in
- Material:
- Plastic
- Product Type:
- Seat Hardware