KOHLER

Real Rain® 1/2 in. NPT Diverter Valve

Part #K76746-NA  |  Manufacturer Part #76746-NA

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deluge function releases approximately 0.5 gallons of water in 8 seconds at the push of a button
  • Requires Kohler® K-76748 real rain diverter valve trim

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-76748 Real Rain™ Diverter Valve Trim

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Real Rain®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 2-3/4 in

IAPMO Listed: No

Length: 4-3/8 in

Material: Forged Brass

Valve Size: 1/2 in

Valve Type: Diverter Valve

Width: 2-7/16 in