Kohler Real Rain™ Diverter Valve Trim for Real Rain K-76746 Diverter Valve Trim

K76748

Color/Finish

Starting at $116.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes round and square escutcheon options
  • Required for the Kohler® K-76746 real rain diverter valve

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Real Rain™ K-76746 Diverter Valve Trim
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Real Rain™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
2-3/4 in
Faucet Valve Type
Tub & Shower Diverter Valve
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5/16 in
Material
Metal
Shower Arm Reach
5/16 in
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valve
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday