Metal Overhead Panel Trim in Vibrant® Brushed Nickel
Real Rain® Metal Overhead Panel Trim in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Solid metal construction
- KOHLER finishes resist corrosion and tarnishing
- Trim is designed to fit securely around the Real Rain overhead panel
- Mount flush to the surface of a drop ceiling
- Eight piece trim assembly is connected with a series of set screws
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Real Rain®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Panel Trim
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Length:
- 19-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 19-1/2 in