Rainshower Panel Trim for Real Rain K-76728 Overhead Panel in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #31111-BN
Real Rain™ Rainshower Panel Trim for Real Rain K-76728 Overhead Panel in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid metal
- Kohler® finishes resist corrosion and tarnishing
- Required for the Kohler® K-76728 real rain overhead panel
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Real Rain™ K-76728 Overhead Panel
- Collection:
- Real Rain™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Trim Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 19-1/2 in