Kohler

Real Rain™ Rainshower Panel Trim for Real Rain K-76728 Overhead Panel in Vibrant Polished Nickel

Part #K76732-SN  |  Manufacturer Part #76732-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Required for the Kohler® K-76728 real rain overhead panel
  • Material: Solid metal
  • Kohler® finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

Brand Model Compatibility: Real Rain™ K-76728 Overhead Panel

Collection: Real Rain™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Trim Kit

GSA Approved: No

IAPMO Listed: No

Length: 1/2 in

Material: Solid Metal

NSF Certified: No

WaterSense Labeled: No

Width: 19-1/2 in