Kohler

Real Rain™ Single Handle Bathtub & Shower Faucet in Vibrant® Titanium (Trim Only)

Part #K76748-TT  |  Manufacturer Part #76748-TT

Color/Finish:
Vibrant® Titanium

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Required for the Kohler® K-76746 real rain diverter valve
  • Includes round and square escutcheon options

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Real Rain™ K-76746 Diverter Valve Trim

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Real Rain™

Color Finish: Vibrant® Titanium

Color Finish Category: Chromes

Escutcheon Height: 2-3/4 in

Escutcheon Width: 2-3/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Push Button

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No