Kohler

Rectangular Cast Iron Vanity Top Bathroom Sink with 4 in. Centerset Faucet in White

Part #K3049-4-0  |  Manufacturer Part #3049-4-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With its graceful sloping sides, the Iron/Impressions sink adds elegance to the bathroom
  • Rectangular countertop curves seamlessly into a sleek basin, creating a sophisticated design element that coordinates with vanities and iron console tables
  • Enameled cast iron construction makes it durable and easy to clean
  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 4 in

Color Finish: White

Color Finish Category: Whites

Depth: 31-5/8 in

Height: 5-15/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Vanity Top Shape: Rectangle

Width: 22-1/4 in