Rectangular Cast Iron Vanity Top Bathroom Sink with 8 in. Widespread Faucet Hole in Black

Part #K3051-8-7  |  Item #2937284  |  Manufacturer Part #3051-8-7

$ 782.78 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOHLER® Cast Iron
  • Bowl depth: 6 1/2"
  • Three hole 8" faucet drilling
  • Integrated lavatory

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Black

Color Finish Category: Blacks

Depth: 37-5/8 in

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Top Mount

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Vanity Top Shape: Rectangle

Width: 22-1/4 in