0 items

Kohler Loure® Rectangular Robe Hook

K11585

Color Finish

Starting at $109.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Loure® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Loure®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-3/4 in
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Metal
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday